Zoro Homepage
This item is Discontinued.
Middle Atlantic Data Wall Rack, 10 Space 17.5" DWR-10-22PD

Data Wall Rack, 10 Space 17.5" (Discontinued)

  • Mfr # DWR-10-22PD
  • Zoro # G6292609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-10-22PD
Zoro #
G6292609
UPC #
656747005152
Country of Origin
United States

Dimensions

Height
17.5"
Width
23.4"
Overall Height
GREATER THAN 2' TO 3'
Overall Width
GREATER THAN 1' TO 2'
Rack Width
19"
Rack Height
10U
Overall Depth
GREATER THAN 1' TO 2'

Details

Item
Data Wall Rack,10 Space 17.5"
Product Type
Rack Cabinet
Maximum Weight Capacity
200 lb
Product Material
Steel
Package Contents
DWR DWR-10-22PD Wall Mount Rack Cabinet, Plexi Front Door
Product Color
Black
Product Series
DWR
Form Factor
Wall Mountable
Additional Information
Product Name
DWR-10-22PD Wall Mount Rack Cabinet
Rail Style
Tapped
Type
Wall-Mount
Model
MIXED USE

Description

Data Wall Rack,10 Space 17.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.