
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFANKIT-4
Zoro #
G5267623
UPC #
656747100574
Country of Origin
China
Dimensions
Height
3-1/2 in
Width
19 in
Depth
1.207 in
Details
Air Consumption
100 cfm
Voltage
120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.