Zoro Homepage

DUAL CABINET COOLER

  • Mfr # CAB-COOL-2

  • Zoro # G914908253


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Number of Fans
2
Fan Height
4.50 in
Environmentally Friendly
Yes
Airflow Details
(2) 40CFM
Fan Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB-COOL-2
Zoro #
G914908253
UPC #
656747143007
Country of Origin
China

Dimensions

Fan Height
4.50 in
Fan Width
5.25 in
Fan Depth
3.07 in

Details

Item
Cooling Fan
Number of Fans
2
Environmentally Friendly
Yes
Airflow Details
(2) 40CFM
Noise Levels
27 dB
Package Contents
Cabinet Cooler, 40-CFMThermostatic Controller12V Power Supply (120V Input)
Color
Black
Green Environmental Attribute
GREENGUARD
Application
Cabinet
Airflow
299.2 gal/min

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.