DWR Series 12RU Pivoting Wall Mounted Rack - 26in Depth Wall Mounted Cabinet - 12U
- Mfr # DWR-12-26PD
- Zoro # G414907930
product price:Â
$
1,069.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Rack Height
12U
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWR-12-26PD
- Zoro #
- G414907930
- UPC #
- 656747060076
- Country of Origin
- United States
Dimensions
- Rack Height
- 12U
Details
- Item
- Rack Cabinet
- Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.