Fan Kit, Cwr Series, 95 cfm
- Mfr # CWR-FKIT
- Zoro # G6292721
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
4.7"
Height
4.7"
Depth
1.5"
Number of Fans
2
Application/Usage
Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWR-FKIT
- Zoro #
- G6292721
- UPC #
- 656747113277
- Country of Origin
- China
Dimensions
- Width
- 4.7"
- Height
- 4.7"
- Depth
- 1.5"
Details
- Item
- Fan Kit,Cwr Series,95 cfm
- Number of Fans
- 2
- Application/Usage
- Cabinet
- Package Contents
- Cooling Fan, 2 x Fan Guards, Vent Blockers
- Maximum Airflow
- 710.6 gal/min
- Airflow Details
- 2 x 95CFM
- Compatibility
- Middle Atlantic CWR Series Wall Cabinet
- Product Series
- CWR
- Product Type
- Cooling Fan
- Product Name
- Cooling Fan
Description
Fan Kit,Cwr Series,95 cfm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.