Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FVS-800SC-BK
Zoro #
G6192174
UPC #
656747229800
Country of Origin
Unknown
Dimensions
Width
43.5"
Depth
30.7"
Height
68.9"
Details
Features
Mobility, Basket, Power Strip, Key Lock, Locking System
Product Type
Display Cart
Power Source
AC (Alternating Current)
Input Voltage
120 V AC
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.