
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF-HD
Zoro #
G6248874
UPC #
656747140389
Country of Origin
Unknown
Dimensions
Depth
1.4 in
Height
4 in
Width
1.4 in
Details
Material
Steel, Rubber
Features
Features,"Environmentally Friendly, Heavy Duty, Adjustable"
Color
Black
Compatibility
Middle Atlantic BGR Series Floor Standing Steel Racks
Product Type
Feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.