This item is Discontinued.

Middle Atlantic Horiz Rack, 4U+5U, 42D, VWM-4-5-42K-PW VWM-4-5-42K-PW

Horiz Rack, 4U+5U, 42D, VWM-4-5-42K-PW (Discontinued)

  • Mfr # VWM-4-5-42K-PW
  • Zoro # G6210173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWM-4-5-42K-PW
Zoro #
G6210173
UPC #
656747291562
Country of Origin
Unknown

Dimensions

Width
25"
Height
42"
Depth
12"

Details

Product Type
Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.