
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UPS-2200R-HHIP
Zoro #
G6203925
UPC #
656747183904
Country of Origin
China
Dimensions
Width
17"
Depth
19"
Height
3.5"
Details
Input Voltage
120 V AC
Output Voltage
120 V AC
Load Capacity
2150 VA/1650 W
Product Type
Line-interactive UPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.