Shop MIDDLE ATLANTIC
See all product information
Create Account
INTEGRATED 4 FAN TOP
- Mfr # ERK-4FT-285CFM
- Zoro # G123564677
product price:Â
$
555.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
1.5 in
Number of Fans
4
Height
14.4 in
Color
Black
Width
19.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ERK-4FT-285CFM
- Zoro #
- G123564677
- UPC #
- 656747093487
- Country of Origin
- United States
- Item
- Fan Tray
- Number of Fans
- 4
- Color
- Black
- Max. Air Flow
- 285 CFM
Dimensions
- Depth
- 1.5 in
- Height
- 14.4 in
- Width
- 19.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.