Zoro Homepage
This item is Discontinued.
Middle Atlantic Intl C5 Frame, 27D, 1 Bay IC5-FF27-1

Intl C5 Frame, 27D, 1 Bay (Discontinued)

  • Mfr # IC5-FF27-1
  • Zoro # G6205413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC5-FF27-1
Zoro #
G6205413
UPC #
656747238581
Country of Origin
Unknown

Dimensions

Height
31.3"
Depth
27"
Width
21.1"

Details

Features
Vented
Product Type
Rack Frame

Description

The MIDDLE ATLANTIC Intl C5 Frame, 27D, 1 Bay is a rack frame with a height of 31.3", a depth of 27", and a width of 21.1".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.