Zoro Homepage
This item is Discontinued.
Middle Atlantic Lace Bar, 1.5" Offset, 90 Round Bend, PK10 LBP-1.5R90

Lace Bar, 1.5" Offset, 90 Round Bend, PK10 (Discontinued)

  • Mfr # LBP-1.5R90
  • Zoro # G6291945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBP-1.5R90
Zoro #
G6291945
UPC #
656747118593
Country of Origin
Taiwan, Province of China

Dimensions

External Diameter
0.25"
Diameter
0.2"
Panel Width
19"

Details

Item
Lace Bar,1.5" Offset,90 Round Bend,PK10
Product Type
Cable Organizer
Cable Manager Type
Cable Manager
Product Material
Aluminum
Product Color
Black Powder Coat
Product Name
Horizontal Lacer Bars

Description

Lace Bar,1.5 In. Offset,90 Round Bend,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.