Shop MIDDLE ATLANTIC
See all product information
Create Account
LACE STRIP, 44 RU, 3.25IN W, W/TIE POSTS, 6 PC.
- Mfr # LACE-44-OP
- Zoro # G223564928
product price:Â
$
387.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Color
Black
Height
77 in
Depth
0.13 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LACE-44-OP
- Zoro #
- G223564928
- UPC #
- 656747093586
- Country of Origin
- United States
- Material
- Steel
- Color
- Black
- Item
- Cable Organizer
Dimensions
- Height
- 77 in
- Depth
- 0.13 in
- Width
- 3.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.