Middle Atlantic RK Series 12RU Rack - Black Laminate - Black - Wood
Mfr # RK12
Zoro # G014907644
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Depth
15.9 in
Height
22.5 in
Package Contents
RK Series 12RU Black Laminate Rack - 15.9in Depth - Black, 10-32 Threaded Front Rack Rail, Hardware
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RK12
Zoro #
G014907644
UPC #
656747014062
Country of Origin
United States
Dimensions
Depth
15.9 in
Height
22.5 in
Details
Item
Rack Cabinet
Material
Wood
Package Contents
RK Series 12RU Black Laminate Rack - 15.9in Depth - Black, 10-32 Threaded Front Rack Rail, Hardware
Assembly Required
Yes
Color
Black Laminate
Series
RK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.