Zoro Homepage
This item is Discontinued.
Middle Atlantic Ol Ups 1500Va, 120V, 60Hz UPS-OL1500R

Ol Ups 1500Va, 120V, 60Hz (Discontinued)

  • Mfr # UPS-OL1500R
  • Zoro # G6217426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS-OL1500R
Zoro #
G6217426
UPC #
656747272578
Country of Origin
China

Dimensions

Height
3.5"
Width
19"
Depth
15.6"

Details

Output Voltage
120 V AC
Input Voltage
120 V AC
Product Type
Dual Conversion Online UPS
Load Capacity
1500 VA/1350 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.