Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, 9 Outlet(s) 20 ft.

  • Mfr # 412969

  • Zoro # G5705543


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
9
Cord Length
20 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412969
Zoro #
G5705543
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
20 ft.

Details

Item
Outlet Strip
Number of Outlets
9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.