Shop MIDDLE ATLANTIC
See all product information
Create Account
Panel Blank Flanged Series, 2 Space
- Mfr # BL2
- Zoro # G6292995
product price:Â
$
42.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
3.5"
Width
19"
Depth
0.5"
Product Color
Black
Product Name
BL2 2U Blank Panel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL2
- Zoro #
- G6292995
- UPC #
- 656747002588
- Country of Origin
- United States
Dimensions
- Height
- 3.5"
- Width
- 19"
- Depth
- 0.5"
Details
- Item
- Panel Blank Flanged Series,2 Space
- Product Color
- Black
- Product Name
- BL2 2U Blank Panel
- Product Type
- Blanking Panel
Description
Panel Blank Flanged Series,2 Space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.