
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT-1015C-NS20
Zoro #
G6249836
UPC #
656747103896
Country of Origin
China
Dimensions
Depth
1"
Width
1.4"
Height
37.8"
Cord Length
20 ft
Details
Product Type
Power Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.