Zoro Homepage
This item is Discontinued.
Middle Atlantic Pr Sides, 4Postrk, 38Sp/30D SPN-R4-3830

Pr Sides, 4Postrk, 38Sp/30D (Discontinued)

  • Mfr # SPN-R4-3830
  • Zoro # G6250317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPN-R4-3830
Zoro #
G6250317
UPC #
656747094675
Country of Origin
Unknown

Dimensions

Height
70.6"
Width
0.6"
Depth
30"

Details

Product Type
Side Panel
Color
Black Powder Coat
Material
Steel
Compatibility
38 RU, 30"D R4 Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.