Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Products Brush Grommet Panel, 1 Ru

  • Mfr # BR1

  • Zoro # G915961882


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Device Supported
Rack
Depth
2.9 in
Color
Black
Height
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR1
Zoro #
G915961882
UPC #
656747056581
Country of Origin
China

Dimensions

Depth
2.9 in
Height
1.8 in
Compatible Rack Height
1U

Details

Material
Steel
Device Supported
Rack
Item
Grommet Panel
Color
Black

Description

Features -The brush grommet panel provides a clean organized cable entry method when mounted above any work surface. -A built-in cable management tray -Provides clean cable entry while slowing dust entry -Ideal for mounting above work surfaces -Includes cable management tray with strain relief tie points -Also fits in MW Series top options -Finish Type: Black Powder Coat -Component Type: Horizontal -Mounting Points: 2 -Dimension: 19 W x 2.92 D x 1.75 H in. -Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.