
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSH4S3XXW
Zoro #
G1368517
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.3"
Depth
20.6"
Width
19"
Rack Height
3U
Rack Width
19"
Details
Product Series
RSH
Product Color
Black Powder Coat
Product Name
Custom Wide Shelf, 3 RU, 20.5"D, Textured
Product Type
Rack Shelf
Product Material
Steel, Aluminum
Form Factor
Rack-mountable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.