Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Products EB2 Blank Panel- 2 Rack Unit Steel- Flanged

  • Mfr # EB-2

  • Zoro # G815800724


product price: $40.29
/ea

Key Features

Width
19 in
Height
3.5 in
Color
Black
Depth
0.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-2
Zoro #
G815800724
UPC #
656747005930
Country of Origin
China

Dimensions

Width
19 in
Height
3.5 in
Depth
0.5 in

Details

Item
Blanking Panel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Description

Features -Economical steel panels finished in a durable flat black powder coat finish -Sturdy steel construction -Flanged Panel Specifications -Finish Type - Black Powder Coat -Mounting Points - 2 -Material - Steel -Dimension - 0.52 D x 19 W x 3.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.