Zoro Homepage

Products Multi Shelf with Mounting Holes - 11.5 in.

  • Mfr # UMS1-11.5

  • Zoro # G015800555


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Rack Height
1U
Environmental Certification
GREENGUARD
Form Factor
Rack-mountable
Height
1.8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMS1-11.5
Zoro #
G015800555
UPC #
656747204357
Country of Origin
China

Dimensions

Rack Height
1U
Height
1.8 in
Width
19 in
Depth
11.5 in

Details

Environmental Certification
GREENGUARD
Form Factor
Rack-mountable
Item
Rack Shelf
Material
Steel
Features
Powder Coated
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Weight Capacity
25 lb
Environmentally Friendly
Yes
Package Contents
1RU Universal Mounting Rack Shelf - 11.5in Depth - Black, 3/16 Length Flat Head Screws, 16 x #4 Screws , 4 x #6 Screws

Description

These shelves are designed to hold small devices with nearly any mounting screw hole pattern. Universal pattern includes counter-sunk holes to match popular Extron devices. Every home needs an electronics expert someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak our Electronics catalog is your dream destination. If you’re still stuck at the basics our elaborate product specifications shall handhold. Features -Multi Shelf with Mounting Holes Specifications - Size: 11.5in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.