Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Products VT1 1 Rack Unit Perforated Vent Panel

  • Mfr # VT-1

  • Zoro # G315800651


product price: $51.29
/ea

Key Features

Color
Black
Material
Aluminium
Compatible Rack Height
1U
Height
1.8 in
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT-1
Zoro #
G315800651
UPC #
656747023682
Country of Origin
China

Dimensions

Compatible Rack Height
1U
Height
1.8 in
Width
19 in

Details

Color
Black
Material
Aluminium
Item
Vent Panel

Description

VT Series open perforated panels provide the highest open area of all our vent panels to allow superior ventilation. Features -Vented panel with 64% open area -Flanged steel construction -Black powder coat finish Specifications -Finish Type - Black Powder Coat -Mounting Points - 2 -Dimension - 0.51 D x 1.75 W x 19 H in. -Rack Units - 1 -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.