
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRX-WB-14X14
Zoro #
G5556644
UPC #
656747291104
Country of Origin
Unknown
Dimensions
Overall Depth
3.7 in
Overall Height
14.3 in
Overall Width
14.3 in
Details
Item
Proximity PRX-WB-14X14 Mounting Box
Color
White
Material
Steel
Standards
RoHS
Type
Rack Cabinet
Application
A/V Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.