
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTRK-1426MDK
Zoro #
G5558096
UPC #
656747071430
Country of Origin
Unknown
Dimensions
Overall Depth
23.9 in
Overall Height
34.8 in
Overall Width
22.6 in
Details
Item
PTRK Series
Color
Black
Material
Steel
Type
Rack Cabinet
Mounting
Horizontal
Load Capacity
500 lbs
Finish
Black Powder Coat
Series
PTRK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.