
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAR-18-24
Zoro #
G5555314
UPC #
656747234958
Country of Origin
Unknown
Dimensions
Overall Depth
24 in
Overall Height
31.6 in
Overall Width
20.4 in
Details
Item
QAR Series Rack, 18 RU, 24"D
Color
Metallic Gray
Standards
UL Listed-E313734; UL 2416
Load Capacity
1000 lbs
Finish
Metallic Grey
Mounting
Horizontal
Includes
QAR Series Rack, 18 RU, 24"D, Bracket, Lockable Casters
Assembled/Unassembled
Unassembled
Application
A/V Equipment
Type
Rack Frame
Series
QAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.