Rack Drawer, 4 Space, 7"
- Mfr # D4
- Zoro # G6292688
product price:Â
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
19 in
Depth
15-1/2 in
Height
7"
Rack Height
4U
Product Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4
- Zoro #
- G6292688
- UPC #
- 656747004490
- Country of Origin
- China
- Item
- Rack Drawer,4 Space,7"
- Product Color
- Black
- Product Type
- Rack Drawer
- Additional Information
- EIA/TIA, UL Listed
- Package Contents
- D4 Heavy-Duty Rack Drawer, File Hanging Kit, Installed Keylock
- Product Material
- Steel
- Product Series
- D
- Form Factor
- Rack-mountable
- Product Name
- D4 Heavy-Duty Rack Drawer
- Maximum Weight Capacity
- 50 lb
Dimensions
- Width
- 19 in
- Depth
- 15-1/2 in
- Height
- 7"
- Rack Height
- 4U
- Rack Width
- 19"
Description
Rack Drawer,4 Space,7 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.