Zoro Homepage

Rack Storage Drawer - 2U

  • Mfr # D2

  • Zoro # G715800718


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.5 in
Width
19 in
Depth
15.6 in
Form Factor
Rack-mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2
Zoro #
G715800718
UPC #
747925093501
Country of Origin
China

Dimensions

Height
3.5 in
Width
19 in
Depth
15.6 in
Rack Height
2U

Details

Color
Black
Item
Rack Drawer
Form Factor
Rack-mountable
Maximum Weight Capacity
50 lb
Material
Steel

Description

Fully enclosed with inside dimensions measuring 15-7/8in wide by 14-1/2in deep the D series drawers feature spring-loaded latches and rugged straightforward construction. Faceplates come with a silver brushed and anodized black brushed and anodized or textured black powder coat finish. Installed keylock available optionally just suffix the desired part number with the letters LK when ordering. Two three and four space drawers have been updated to include no-slip drawer mat and rear cable grommet. -Racking Height: 3-1/2in 2 space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.