Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REAR RAIL KIT FOR 12SP DW

  • Mfr # 302336

  • Zoro # G4261452


product price: $72.55
/ea

Key Features

Material
Steel
Depth
1.3 in
Width
0.90 in
Finish
Ecoated
Height
21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302336
Zoro #
G4261452
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
1.3 in
Width
0.90 in
Height
21"

Details

Item
Rack Rail Kit
Material
Steel
Finish
Ecoated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.