Zoro Homepage

REAR RAIL KIT FOR 24SP DW

  • Mfr # 302340

  • Zoro # G4262667


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
0.90 in
Depth
1.3 in
Finish
Ecoated
Height
42"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302340
Zoro #
G4262667
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.90 in
Depth
1.3 in
Height
42"

Details

Item
Rackrail for DWR/EWR Series
Material
Steel
Finish
Ecoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.