Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing Frame Rack, 12 Space, 18" D

  • Mfr # SFR-12-18

  • Zoro # G6291288


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Rack Units
12U
Height
GREATER THAN 2' TO 3'
Material
Steel
Color
Black
Mounting Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFR-12-18
Zoro #
G6291288
UPC #
-
Country of Origin
United States

Dimensions

Height
GREATER THAN 2' TO 3'
Mounting Width
19"

Details

Item
Swing Frame Rack,12 Space,18" D
Rack Units
12U
Material
Steel
Color
Black
Type
Wall-Mount

Description

Swing Frame Rack,12 Space,18 In. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.