
Boat Pre-Configured T5 Series, 12' Klasik Style Conference Table, 12 ft X 29.20 in (Discontinued)
- Mfr # T5KFD1BOV01ZP001
- Zoro # G5556285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T5KFD1BOV01ZP001
Zoro #
G5556285
UPC #
656747318061
Country of Origin
Unknown
Dimensions
Width
12 ft
Height
29.20 in
Table Top Depth
48 in
Details
Item
Pre-Configured T5 Series, 12' Klasik Style Conference Table
Shape
Boat
Tabletop Color
Scarlett Cherry Veneer
Edge Type
Ogee
Type
Conference Table
Series
T5
Includes
Base; Table Top, 3 x Support Pedestals
Features
Environmentally Friendly
Color
Scarlett Cherry Veneer
Edge Color
Scarlett Cherry Veneer
Number of Pedestals
3
Application/Usage
Conference Room
Base Style
Pedestal
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.