Zoro Homepage

VENTED FRONT DOOR, 10 RU DTRK RACKS, VENTED DOOR WITH LOCKING SWING HANDLE, FINIS

  • Mfr # DT-VFD-10

  • Zoro # G315806646


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Compatible With
DTRK Racks Series
Environmentally Friendly
Yes
Depth
1.5 in
Compatible Rack Height
10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-VFD-10
Zoro #
G315806646
UPC #
656747142499
Country of Origin
United States

Dimensions

Depth
1.5 in
Compatible Rack Height
10U
Height
19.4 in
Width
21.4 in

Details

Material
Steel
Compatible With
DTRK Racks Series
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Door Panel
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.