Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vented Front Door- 40 Rack Unit Racks

  • Mfr # VFD-40

  • Zoro # G310822436


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20 in
Depth
1.4 in
Height
70.9 in
Standards
Greenguard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFD-40
Zoro #
G310822436
UPC #
656747023422
Country of Origin
China

Dimensions

Width
20 in
Depth
1.4 in
Height
70.9 in
Compatible Rack Height
40U

Details

Item
Door Panel
Material
Steel
Standards
Greenguard
Color
Black
Closure Method
Lock
Rack Units
40
Compatibility
Middle Atlantic 40U Racks: WRK, MRK, VRK, VMRK, ERK, DWR, SR
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Series
VFD
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Middle Atlantic 40U Racks: WRK, MRK, VRK, VMRK, ERK, DWR, SR
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.