Zoro Homepage

WALLMOUNT SHELF

  • Mfr # WMS-20

  • Zoro # G722445193


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Maximum Weight Capacity
200 lb
Height
14 in
Depth
17 in
Width
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS-20
Zoro #
G722445193
UPC #
656747067129
Country of Origin
United States

Dimensions

Height
14 in
Depth
17 in
Width
20.5 in

Details

Material
Steel
Maximum Weight Capacity
200 lb
Item
Rack Shelf

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.