Shop MIDDLE ATLANTIC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WRK-SA Rack Series
- Mfr # WRK-24SA-32LRD
- Zoro # G523923104
product price:Â
$
2,538.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
24.3 in
Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRK-24SA-32LRD
- Zoro #
- G523923104
- UPC #
- 656747024443
- Country of Origin
- United States
- Item
- Rack Cabinet
Dimensions
- Width
- 24.3 in
- Depth
- 32 in
Description
A rack series with a wider footprint, the WRK-SA series is designed for mounting equipment with thicker cable bundles than would fit easily in a basic rack, or to increase cooling airflow. Stand-alone installations version features fixed solid sides and seismic certification. Fully welded construction for strength Fixed solid sides for security and to control airflow 24- overall width provides space for side cabling or cooling airflow Convenient lacing points and slotted rail brackets for cable management Standard front and rear adjustable 10-32 threaded rackrail with numbered spaces Extra-wide rackrail features cable pass-throughs to facilitate front-to-rear cabling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.