Zoro Homepage

Dishwasher, 120V, Hardwired, 20 A, Black

  • Mfr # MDF24P1BBB

  • Zoro # G916267167


product price: $661.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

ADA Compliant
No
Overall Height
33 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Standards
NSF
Features
Flexible Loading, LED Tub Light, Cleaning Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDF24P1BBB
Zoro #
G916267167
UPC #
840296506837
Country of Origin
China

Dimensions

Overall Height
33 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
24 in
Overall Depth
22 3/4 in
Depth with Door Open
56 3/8 in

Details

ADA Compliant
No
Standards
NSF
Features
Flexible Loading, LED Tub Light, Cleaning Technology
Energy Star Compliant
Yes
Voltage
120V
Weight
71 lb
Power Source
Electric
Installation Type
Undercounter
Sound Level
52 dBA
Plug Type
Hardwired
Item
Dishwasher
Perfomance
Residential
Wash Cycle Settings
4
Number of Wash Cycles
4
Current
20 A
Color
Black

Description

Dishwasher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.