Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, 120V, Hardwired, 20 A, White

  • Mfr # MDF24P1BWW

  • Zoro # G916267211


product price: $692.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Features
Flexible Loading, LED Tub Light, Cleaning Technology
Overall Height
33 3/4 in
Overall Width
24 in
Overall Depth
22 3/4 in
Sound Level
52 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDF24P1BWW
Zoro #
G916267211
UPC #
840296506820
Country of Origin
China

Dimensions

Overall Height
33 3/4 in
Overall Width
24 in
Overall Depth
22 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Depth with Door Open
56 3/8 in

Details

Features
Flexible Loading, LED Tub Light, Cleaning Technology
Sound Level
52 dBA
Standards
NSF
Voltage
120V
Current
20 A
ADA Compliant
No
Plug Type
Hardwired
Item
Dishwasher
Number of Wash Cycles
4
Energy Star Compliant
Yes
Weight
71 lb
Installation Type
Undercounter
Wash Cycle Settings
4
Power Source
Electric
Color
White
Perfomance
Residential

Description

Dishwasher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.