Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT24H2AST
Zoro #
G304974929
UPC #
810040941177
Country of Origin
China
Dimensions
Manufacturer Warranty Length
1 yr Limited Warranty, Lifetime Warranty - Stainless Steel Tub and Door Liner
Overall Height
33 3/4 in
Overall Width
23 7/8 in
Overall Depth
24 1/2 in
Details
Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
5
Features
External Led Status Light, Dual Fan Heating System
Sound Level
49 dB
Standards
UL, NSF
Power Source
Electric
Weight
98 lb
Energy Star Compliant
Yes
Description
Dishwasher, Installation Type Undercounter, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Overall Depth 24 1/2 in, Sound Level 49 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 5, Features External Led Status Light, Dual Fan Heating System, Manufacturer Warranty Length 1 yr Limited Warranty, Lifetime Warranty - Stainless Steel Tub and Door Liner, Power Source Electric, Standards UL, NSF, Weight 98 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.