Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT24H3AST
Zoro #
G704974963
UPC #
817986026784
Country of Origin
China
Dimensions
Overall Depth
24 1/2 in
Manufacturer Warranty Length
1 yr Limited Warranty (Parts and Labor), Lifetime Limited Warranty (Stainless Steel Tub and Inner Door Liner Only)
Dimensions (H x W x D)
33 3/4 in x 23 7/8 in x 24 1/2 in
Overall Height
33 3/4 in
Overall Width
23 7/8 in
Details
Item
Dishwasher
Installation Type
Undercounter
Color
Silver
Voltage
120V AC
ADA Compliant
No
Number of Wash Cycles
6
Sound Level
45 dB
Standards
UL, NSF
Features
3rd Rack, Adjustable Height Second Rack, Dual Fan Heating System, Flip Tines, Modular Utensil Basket
Energy Star Compliant
Yes
Color/Finish
Stainless Steel
Power Source
Electric
Weight
110.3 lb
Description
Dishwasher, Installation Type Undercounter, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Overall Depth 24 1/2 in, Sound Level 45 dB, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 6, Features 3rd Rack, Adjustable Height Second Rack, Dual Fan Heating System, Flip Tines, Modular Utensil Basket, Manufacturer Warranty Length 1 yr Limited Warranty (Parts and Labor), Lifetime Limited Warranty (Stainless Steel Tub and Inner Door Liner Only)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.