Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Dishwasher, Stainless Steel, 24 1/2" D (Discontinued)

  • Mfr # MDT24P3CST
  • Zoro # G722731531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT24P3CST
Zoro #
G722731531
UPC #
-
Country of Origin
China

Description

Dishwasher, Overall Height 33 3/4 in, Overall Width 23 7/8 in, Overall Depth 24 1/2 in, Sound Level 47 dBA, Color Stainless Steel, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V, Number of Wash Cycles 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.