Zoro Homepage

Electric Range

  • Mfr # MER30S2AST

  • Zoro # G816267236


product price: $859.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Features
Adjustable Oven Racks, Preset Cooking Options, Steam Cleaning
ADA Compliant
Yes
Cooking Surface Material
Glass
Color
Silver
Overall Width
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MER30S2AST
Zoro #
G816267236
UPC #
840296509968
Country of Origin
Viet Nam

Dimensions

Overall Width
29 1/2 in
Manufacturer Warranty Length
2 yr
Overall Height
46 1/4 in
Overall Depth
27 in

Details

Features
Adjustable Oven Racks, Preset Cooking Options, Steam Cleaning
ADA Compliant
Yes
Cooking Surface Material
Glass
Color
Silver
Lower Oven Capacity
6.3 cu ft
Item
Oven Range
Perfomance
Residential
Number of Burners
4
Power Source
Electric
Self Cleaning
No
Voltage
120/208V AC
Weight
172 lb

Description

Electric Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.