Zoro Homepage

Gas Range

  • Mfr # MGR30S2ABB

  • Zoro # G116267219


product price: $899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Perfomance
Residential
Cooking Surface Material
Gas Burner
Overall Width
30 in
Overall Depth
27 in
Weight
181 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR30S2ABB
Zoro #
G116267219
UPC #
840296510018
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
27 in
Overall Height
46 1/4 in
Manufacturer Warranty Length
2 yr

Details

Perfomance
Residential
Cooking Surface Material
Gas Burner
Weight
181 lb
Number of Burners
4
Features
Adjustable Oven Racks, Preset Cooking Options, Steam Cleaning
ADA Compliant
Yes
Color
Black
Lower Oven Capacity
6.1 cu ft
Cooktop BTU Output
5,000 to 18,500 BTU
Power Source
Natural Gas
Item
Oven Range
Self Cleaning
No
Standards
UL
Voltage
120V AC

Description

Gas Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.