Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oven Range, White, Residential

  • Mfr # MGR30S2AWW

  • Zoro # G516267260


product price: $1,089.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
46 1/4 in
Color
White
Lower Oven Capacity
6.1 cu ft
Power Source
Natural Gas
Perfomance
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR30S2AWW
Zoro #
G516267260
UPC #
840296510001
Country of Origin
Mexico

Dimensions

Overall Height
46 1/4 in
Overall Width
30 in
Manufacturer Warranty Length
2 yr
Overall Depth
49 3/4 in

Details

Color
White
Lower Oven Capacity
6.1 cu ft
Power Source
Natural Gas
Item
Oven Range
Perfomance
Residential
Weight
181 lb
ADA Compliant
Yes
Features
Adjustable Oven Racks, Preset Cooking Options, Steam Cleaning
Self Cleaning
No
Standards
CSA C22.1-02, NEC, NEFA 70
Cooktop BTU Output
5,000 to 18,500 BTU
Number of Burners
4
Cooking Surface Material
Gas Burner
Voltage
120V AC

Description

Gas Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.