Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRT14D2BWW
Zoro #
G622707704
UPC #
-
Country of Origin
China
Description
Refridgerator, Refrigerator Style Top-Freezer, Total Capacity 14.2 cu ft, Refrigerator Capacity 10.5 cu ft, Freezer Capacity 3.7 cu ft, Overall Height 60 5/8 in, Overall Width 27 5/8 in, Overall Depth 28 3/4 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Cord Length 5 ft, Current 1.2 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.