Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, French Door, Silver, 115V

  • Mfr # MRF18B4AST

  • Zoro # G516267246


product price: $1,439.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Includes Water Dispenser
No
Defrost
Automatic
Freezer Capacity
5.6 cu ft
Plug Type
5-15P
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRF18B4AST
Zoro #
G516267246
UPC #
687636006981
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
30 7/8 in
Manufacturer Warranty Length
1 yr Limited
Overall Height
66 5/8 in

Details

Includes Water Dispenser
No
Defrost
Automatic
Freezer Capacity
5.6 cu ft
Item
Refrigerator
Plug Type
5-15P
Power Source
Electric
Voltage
115V
Door Hinge
French Door
Weight
181 lb
Number of Shelves
2
Door Style
Solid
Includes Ice Maker
No
Color
Silver
Includes Freezer
Yes
Number of Doors
3
Refrigerator Capacity
12.8 cu ft
Energy Star Compliant
No
Frequency
60 Hz
Refrigerator Style
French Door
Shelf Material
Glass
Features
Interior Light
Standards
Certified Efficiency Rating
Includes Ice Dispenser
No
Control Type
Electronic
Total Capacity
18 cu ft

Description

Refrigerator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.