Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midea Bottom-Freezer Refrigerator, Bottom-Freezer, White, 2 MRB19B7AWW

Bottom-Freezer Refrigerator, Bottom-Freezer, White, 2 (Discontinued)

  • Mfr # MRB19B7AWW
  • Zoro # G204974999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB19B7AWW
Zoro #
G204974999
UPC #
810040942761
Country of Origin
China

Dimensions

Overall Depth
30 7/8 in
Overall Height
66 5/8 in
Cord Length
5 4/5 ft
Overall Width
29 1/2 in
Manufacturer Warranty Length
1 yr

Details

Refrigerator Style
Bottom-Freezer
Color
White
Number of Doors
2
Voltage
115V AC
Standards
UL
Refrigerator Capacity
13.1 cu ft
Total Capacity
18.7 cu ft
Defrost
Automatic
Freezer Capacity
5.6 cu ft
Number of Shelves
5
Item
Bottom-Freezer Refrigerator
Door Hinge
Swing
Control Type
Electronic
Features
LED Interior Lighting
Refrigerant Type
R-600a
Energy Star Compliant
Yes
Door Swing
Reversible
Frequency
60 Hz
Includes Freezer
Yes
Power Source
Electric
Includes Ice Maker
No
Antimicrobial
Yes
Maximum Freezer Temperature
41 Degrees F
Includes Water Dispenser
No
Weight
172 lb
Current
15 A
Shelf Material
Glass

Description

Refrigerator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.