Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midea Refrigerator MRQ23B4AST

Refrigerator (Discontinued)

  • Mfr # MRQ23B4AST
  • Zoro # G804974962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQ23B4AST
Zoro #
G804974962
UPC #
817986029884
Country of Origin
China

Dimensions

Overall Depth
29 in
Overall Height
69 7/8 in
Overall Width
35 5/8 in
Manufacturer Warranty Length
1 yr

Details

Refrigerator Style
French Door
Color
Silver
Number of Doors
4
Voltage
115V AC
Control Type
Electronic
Freezer Capacity
6.6 cu ft
Energy Star Compliant
Yes
Defrost
Automatic
Standards
UL
Item
French Door Refrigerator
Total Capacity
22.5 cu ft
Refrigerator Capacity
15.9 cu ft
Door Hinge
French Door
Features
Dual Freezer Design, Superior Lighting
Number of Shelves
6
Includes Freezer
Yes
Minimum Refrigerator Temperature
34 Degrees F
Maximum Refrigerator Temperature
45 Degrees F
Door Swing
Left, Right
Maximum Freezer Temperature
-7 Degrees F
Frequency
60 Hz
Antimicrobial
Yes
Includes Ice Maker
Yes
Power Source
Electric
Minimum Freezer Temperature
-14 Degrees F
Weight
294 lb

Description

Refrigerator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.