Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Refrigerator (Discontinued)

  • Mfr # MRS26D5AST
  • Zoro # G404974911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS26D5AST
Zoro #
G404974911
UPC #
810040942471
Country of Origin
China

Dimensions

Overall Depth
33 7/8 in
Overall Height
69 7/8 in
Overall Width
35 7/8 in
Cord Length
5 4/5 ft
Manufacturer Warranty Length
1 yr
Dimensions (H x W x D)
69 7/8 in x 35 7/8 in x 33 7/8 in

Details

Refrigerator Style
Side-by-Side
Color
Silver
Number of Doors
2
Voltage
115V AC
Refrigerator Capacity
16.7 cu ft
Energy Star Compliant
No
Standards
UL
Refrigerant Type
R-600a
Control Type
Electronic
Defrost
Automatic
Freezer Capacity
9.6 cu ft
Item
Side-by-Side Refrigerator
Features
Elegant Dispenser Design, Hidden Temperature Controls, Pocket Handle and Hidden Hinges
Total Capacity
26.3 cu ft
Number of Shelves
8
Freezer Capacity Range
Over 8.9 cu ft
Includes Ice Maker
Yes
Includes Water Dispenser
Yes
Power Source
Electric
Antimicrobial
Yes
Current
15 A
Door Swing
Left, Right
Includes Freezer
Yes
Refrigerator Capacity Range
Over 12.9 cu ft
Frequency
60 Hz
Shelf Material
Glass
Color/Finish
Stainless Steel
Weight
284 lb
Total Capacity Range
Over 16.9 cu ft

Description

Refrigerator

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.